Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 30"W, Chrome
Mfr # 2430BR
Zoro # G8670067
product price: $57.50
/ea
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chromate
Product Information
- Brand Metro
- MFR # 2430BR
- Zoro # G8670067
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 30" |
Depth | 24" |
Overall Width | 30 in |
Lip Height | 1/4 in |
Overall Depth | 24 in |
Shelf Depth | 24 in |
Shelf Width | 30 in |
Shelf WxD | 30 in x 24 in |
Description
Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFC1)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226BLUE)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- METRO Wire Shelf, 18"D x 48"W, Black (1848NBL)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1860NC-4)
- METRO Wire Shelf, 18"D x 36"W x 1-1/8"H, Chrome (1836NC-5)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- Metro Wire Shelving