Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x72 in., Smoked Glass, PK4
Mfr # 2172N-DSG-4
Zoro # G2995058
product price: $394.00
/pk 4, $98.50/ea
Free Shipping & Returns
$394.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 72 in
- Material Steel
- Overall Depth 21 in
- Depth 21 in
Product Information
- Brand Metro
- MFR # 2172N-DSG-4
- Zoro # G2995058
- Country of Origin Multiple
- Category Wire Cart Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1/4 in |
Width | 72" |
Shelf Depth | 21 in |
Shelf Width | 72 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Door Pull, Steel, 24 in. L, (1524GRA)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648495)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- Metro Wire Cart Accessories