Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x72 in., Copper Hammertone
Mfr # 2172N-DCH
Zoro # G2991926
product price: $102.00
/ea
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 72 in
- Overall Depth 21 in
- Material Steel
- Includes (16) Pairs of Split Sleeves
Product Information
- Brand Metro
- MFR # 2172N-DCH
- Zoro # G2991926
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1/4 in |
Width | 72" |
Shelf Depth | 21 in |
Shelf Width | 72 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Counter Balanced V Roller Stand (STAND-G-V-HP)
- STARKE Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, Grey (STK0526-10)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51110)
- US CARGO CONTROL Rope Hook White Zinc 1200 Lbs. (JH118)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Wire Cart Accessories