Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x60 in., Copper Hammertone
Mfr # 2160N-DCH
Zoro # G2991935
product price: $86.50
/ea
Free Shipping & Returns
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 60 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Product Information
- Brand Metro
- MFR # 2160N-DCH
- Zoro # G2991935
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 60 in |
Overall Depth | 21 in |
Depth | 21 in |
Width | 60" |
Lip Height | 1/4 in |
Shelf Width | 60 in |
Shelf Depth | 21 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 9200 lb. (11-RTLB-1)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H909)
- HAMILTON Fifth Wheel Steer, 36X96 Metal Deck (FM4370-16RT3696)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Wire Cart Accessories