Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x54 in., Copper, PK4
Mfr # 2154N-DCH-4
Zoro # G2994455
product price: $346.00
/pk 4, $86.50/ea
Free Shipping & Returns
$346.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 54 in
- Material Steel
- Overall Depth 21 in
- Color Copper Hammertone
Product Information
- Brand Metro
- MFR # 2154N-DCH-4
- Zoro # G2994455
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 54 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1/4 in |
Width | 54" |
Shelf Depth | 21 in |
Shelf Width | 54 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500930242)
- LOOS Wire Rope Sleeve, 7/16 In, 122 Copper (SL2-14P)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK))
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE2601NFX3)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- Metro Wire Cart Accessories