Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x54 in., Black Epoxy, PK4
Mfr # 2154NBL-4
Zoro # G2995925
product price: $334.00
/pk 4, $83.50/ea
Free Shipping & Returns
$334.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 54 in
- Material Steel
- Overall Depth 21 in
- Depth 21 in
Product Information
- Brand Metro
- MFR # 2154NBL-4
- Zoro # G2995925
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 54 in |
Overall Depth | 21 in |
Depth | 21 in |
Width | 54" |
Lip Height | 1/4 in |
Shelf Depth | 21 in |
Shelf Width | 54 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-TB)
- GLOBAL INDUSTRIAL Steel Utility Cart w/ 2 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800459)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-HRS-TLB-TP2)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Metro Utility & Storage Carts