Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x48 in., Smoke, Epoxy, PK4
Mfr # HDM2148-DSG-4
Zoro # G2879549
product price: $288.00
/pk 4, $72.00/ea
Free Shipping & Returns
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Product Information
- Brand Metro
- MFR # HDM2148-DSG-4
- Zoro # G2879549
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1 in |
Width | 48" |
Shelf Depth | 21 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Outrigger Kit, 4-35/64ft.L, Steel, PK4 (I-BMSO4TT)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Double J Hook (5027WH-RED)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1924A3 A6-9 B8 C1)
- HAMILTON Mort Wheel, 12X2 1Rb (W-1220-R-1)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Metro Utility & Storage Carts