Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x42 in, Copper Hammertone
Mfr # 2142N-DCH
Zoro # G2991969
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 42 in
- Overall Depth 21 in
- Material Steel
- Color Copper Hammertone
Product Information
- Brand Metro
- MFR # 2142N-DCH
- Zoro # G2991969
- Country of Origin Multiple
- Category Wire Cart Accessories
Dimensions
Overall Width | 42 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1/4 in |
Width | 42" |
Shelf Width | 42 in |
Shelf Depth | 21 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS15)
- ALBION 4" X 2" Non-Marking Elastomer Rigid Caster, No Brake, Loads Up To 1000 (16SE04228R)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb (35KT26)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD PSP LONG (100968)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- Metro Wire Cart Accessories