Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x24 in., Copper, PK4
Mfr # 2124N-DCH-4
Zoro # G2994507
product price: $250.00
/pk 4, $62.50/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 24 in
- Material Steel
- Overall Depth 21 in
- Color Copper Hammertone
Product Information
- Brand Metro
- MFR # 2124N-DCH-4
- Zoro # G2994507
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 24 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1/4 in |
Width | 24" |
Shelf Depth | 21 in |
Shelf Width | 24 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE212RR)
- PEGASUS Swivel Stem Caster, Blk Plyprpyln, 95 lb., Brk (P5S-PB025G-ST4SB)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- Metro Utility & Storage Carts