Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x60 in., Smoked Glass
Mfr # 1860N-DSG
Zoro # G2992635
product price: $71.50
/ea
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 60 in
- Material Steel
- Overall Depth 18 in
- Includes (4) Pairs of Split Sleeves
Product Information
- Brand Metro
- MFR # 1860N-DSG
- Zoro # G2992635
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 60 in |
Overall Depth | 18 in |
Depth | 18 in |
Width | 60" |
Lip Height | 1/4 in |
Shelf Depth | 18 in |
Shelf Width | 60 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX8)
- DAYTON Cnvrtbl Hnd Trck, 500 to 600 lb. (4ZJ30)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Utility & Storage Carts