Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x48 in., Smoke, Epoxy, PK4
Mfr # HDM1848Q-DSG-4
Zoro # G2880300
product price: $268.00
/pk 4, $67.00/ea
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 18 in
- Material Steel
- Depth 18 in
Product Information
- Brand Metro
- MFR # HDM1848Q-DSG-4
- Zoro # G2880300
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MFG Replacement Rubber Bumper For Edge of Dock Levelers (EPRB10)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- DAYTON Sling, Wire Rope, 8 ft. (1DNG3)
- ZORO SELECT Plate Caster, 2000 lb. Load, Yellow Wheel (P27S-UY060K-16)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Metro Wire Cart Accessories