Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x48, Chrome, PK4
Mfr # 1848QC-4
Zoro # G2879086
product price: $266.00
/pk 4, $66.50/ea
Free Shipping & Returns
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 18 in
- Depth 18 in
Product Information
- Brand Metro
- MFR # 1848QC-4
- Zoro # G2879086
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1/4 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Black Flat Hook (5027FH-OR)
- KINEDYNE EPDM Tarp Tie, Black, 31 in. L, PK50 (2231EPDMGRA)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A2E10B4W4C1P6)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Wire Cart Accessories