Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x36 in., Copper, PK4
Mfr # 1836N-DCH-4
Zoro # G2994568
product price: $216.00
/pk 4, $54.00/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 18 in
- Material Steel
- Color Copper Hammertone
Product Information
- Brand Metro
- MFR # 1836N-DCH-4
- Zoro # G2994568
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18 in |
Width | 36" |
Lip Height | 1/4 in |
Shelf Width | 36 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- BAUER LADDER 6 ft Fiberglass Stepladder (36606)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- SHUTER Mobile Parts Cart, FO308 1, Sided 96 Tip Out Bins (1010542)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Wire Cart Accessories