Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x30 in., Black Epoxy, PK4
Mfr # 1830NBL-4
Zoro # G2996038
product price: $202.00
/pk 4, $50.50/ea
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 30 in
- Material Steel
- Overall Depth 18 in
- Depth 18 in
Product Information
- Brand Metro
- MFR # 1830NBL-4
- Zoro # G2996038
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 30 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1/4 in |
Width | 30" |
Shelf Width | 30 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- KINGCORD 5/32 in. x 400 ft. Black Nylon Paracord 550 Rope - Type III Mil-Spec (644571TV)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Wire Cart Accessories