Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 54"W, Chrome
Mfr # 1854BR
Zoro # G8669954
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chromate
Product Information
- Brand Metro
- MFR # 1854BR
- Zoro # G8669954
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 54" |
Depth | 18" |
Overall Depth | 18 in |
Lip Height | 1/4 in |
Overall Width | 54 in |
Shelf Depth | 18 in |
Shelf Width | 54 in |
Description
Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, Red, 21 in L (SN2117-12 Red)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- JONARD TOOLS Spool and Reel Rack, Steel, 18inH x 17inW (CC-2721)
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm (A2448NC)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842BR)
- METRO Wire Shelf, 18"D x 48"W, Black (1848NBL)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- METRO Wire Shelf, 24"D x 72"W x 1-1/8"H, Chrome (2472NC-5)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 18x48x69 (MB856CH-5)
- Metro Wire Shelving