Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 42"W, Chrome
Mfr # 1842NC
Zoro # G7543697
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
Product Information
- Brand Metro
- MFR # 1842NC
- Zoro # G7543697
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 18" |
Lip Height | 1/4 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Shelf Depth | 18 in |
Shelf Width | 42 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 3/8 in L, 4 1/2 in W, 1/2 in H, 50 PK (DSB209/210/216)
- STACKBIN Vertical Carton Storage Stand (4-5CTSTD)
- VIKAN Hygienic Pail, 3 gal. Bucket Capacity (568677)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- METRO Wire Shelf 18"x48", Chrome Plated (1848NC)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- Metro Wire Shelving