Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 36"W x 1-1/8"H, Chrome
Mfr # 1836NC-5
Zoro # G3407521
product price: $230.00
/pk 5, $46.00/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Height 1-1/8"
- Material Steel
- Number of Shelves 5
- Color Silver
Product Information
- Brand Metro
- MFR # 1836NC-5
- Zoro # G3407521
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 1-1/8" |
Overall Width | 36 in |
Lip Height | 1/4 in |
Overall Depth | 18 in |
Shelf Depth | 18 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 5, Number of Shelves 5, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32GN)
- EZTUBE Standard Square Extrusion Black, 94in L x 1in W x 1in H, QR Both Ends (100-100-94 BK QR)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Double Straight Hook, 5", PK10 (787CX9)
- METRO Adjustable Wire Shelf, 21"D x 60"W, Chrome (A2160NC)
- METRO Wire Shelf, 18"D x 72"W x 1-1/8"H, Chrome (1872NC-5)
- METRO Solid Shelf, 14"D x 36"W, Silver (1436FG)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- METRO Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (A316C)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- Metro Wire Shelf Units