Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x72 in., Copper Hammertone
Mfr # 1472N-DCH
Zoro # G2992081
product price: $77.50
/ea
Free Shipping & Returns
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 72 in
- Overall Depth 14 in
- Material Steel
- Depth 14 in
Product Information
- Brand Metro
- MFR # 1472N-DCH
- Zoro # G2992081
- Country of Origin Multiple
- Category Wire Cart Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1/4 in |
Width | 72" |
Shelf Depth | 14 in |
Shelf Width | 72 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Eclipse Ultra Lift Plus Magnet 275 lb (UL0275+)
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. (3TPD7)
- BAILEY Adjustable Yoke Ends: Straight Adjustable 7/16-20 Thread, 7/16 in. Hole (133226)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Utility & Storage Carts