Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x48 in., White, Epoxy, PK4
Mfr # HDM1448W-4
Zoro # G2879740
product price: $228.00
/pk 4, $57.00/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Material Steel
- Color White
Product Information
- Brand Metro
- MFR # HDM1448W-4
- Zoro # G2879740
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 48" |
Lip Height | 1 in |
Shelf Depth | 14 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color White, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W HD Bucket Lift Sling - 500 Lb. Capacity (21096)
- DAYTON Spring, MHG302G (MHG302G)
- COTTERMAN 15 ft 6 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (F13WC C1)
- PEERLESS CHAIN 5/16 V10 COUPLING LINK, UPC, 8453000 (8453000)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Utility & Storage Carts