Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x48 in., Smoke, Epoxy, PK4
Mfr # HDM1448Q-DSG-4
Zoro # G2880328
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Material Steel
- Color Smoked Glass
Product Information
- Brand Metro
- MFR # HDM1448Q-DSG-4
- Zoro # G2880328
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1 in |
Width | 48" |
Shelf Depth | 14 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Hot Galvanized (T9640535)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18328)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Wire Cart Accessories