Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x48 in., Smoke, Epoxy, PK4
Mfr # HDM1448-DSG-4
Zoro # G2879585
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Includes (16) Pairs of Split Sleeves
- Color Smoked Glass
Product Information
- Brand Metro
- MFR # HDM1448-DSG-4
- Zoro # G2879585
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Width | 48" |
Lip Height | 1 in |
Depth | 14 in |
Shelf Depth | 14 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap (EE120X9)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (2VJN8)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Utility & Storage Carts