Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x48 in., Chrome
Mfr # 1448QC
Zoro # G2884169
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 14 in
- Overall Height 1-1/4"
Product Information
- Brand Metro
- MFR # 1448QC
- Zoro # G2884169
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Overall Height | 1-1/4" |
Depth | 14 in |
Lip Height | 1/4 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 14 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S414-HRS-TLB-TP2)
- MAGLINER Hex Axle Shaft 5-3/8 In (224028)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- FAKRO Fakro 66854 LWP Wooden Insulated Attic Ladder; 300Lbs (66854)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Utility & Storage Carts