Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x48 in., Black, Epoxy, PK4
Mfr # HDM1448BL-4
Zoro # G2879661
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Material Steel
- Depth 14 in
Product Information
- Brand Metro
- MFR # HDM1448BL-4
- Zoro # G2879661
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 14 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10036GRA)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- VESTIL Structural Guard Rail - Rigid Post (GR-F3R-DI-TP18-YL)
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- Metro Wire Cart Accessories