Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x48 in., Black Epoxy, PK4
Mfr # 1448NBL-4
Zoro # G2996071
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Material Steel
- Color Black
Product Information
- Brand Metro
- MFR # 1448NBL-4
- Zoro # G2996071
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1/4 in |
Width | 48" |
Shelf Depth | 14 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 2-ply (EE2-904-04-T3)
- GPS - GENERIC PARTS SERVICE Load Wheel Bracket With Bushings For Big Joe WPT45 Rev C Jan 2013 Pallet Trucks (BJ 1120-130008-0A)
- CAMPBELL CHAIN & FITTINGS 5/16" - 3/8" Load Binder, Lever Type, Painted Red, Imported (6203604)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Metro Utility & Storage Carts