Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x30 in., Copper, PK4
Mfr # 1430N-DCH-4
Zoro # G2994647
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 30 in
- Overall Depth 14 in
- Includes (16) Pairs of Split Sleeves
- Color Copper Hammertone
Product Information
- Brand Metro
- MFR # 1430N-DCH-4
- Zoro # G2994647
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 30 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 30" |
Lip Height | 1/4 in |
Shelf Width | 30 in |
Shelf Depth | 14 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (10FT-19GSR-15-3)
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- PRO-GRADE TOOLS Edge Razor Blades 10 pcs., Single (82094)
- US CARGO CONTROL 2" x 24' Black Ratchet & Camo Strap w/ Double J Hook (5524WHB-CAMO)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Wire Cart Accessories