Shop All Wire Shelf Units
Metro
Wire Shelf, 14"D x 30"W, Chrome
Mfr # 1430NC
Zoro # G7503395
product price: $43.50
/ea
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
Product Information
- Brand Metro
- MFR # 1430NC
- Zoro # G7503395
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 30" |
Depth | 14" |
Lip Height | 1/4 in |
Overall Width | 30 in |
Overall Depth | 14 in |
Shelf Depth | 14 in |
Shelf Width | 30 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- KESSEBOHMER Door Stabilizer Bracket Champagne for Dispensa (0043500103)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- METRO Wire Shelf 18"x48", Chrome Plated (1848NC)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- Metro Wire Shelf Units