Shop All Wire Shelf Units
Metro
Wire Shelf, 14"D x 24"W, Chrome
Mfr # 1424NC-4
Zoro # G7467397
Free Shipping & Returns
$166.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14"
- Material Steel
- Number of Shelves 4
- Color Silver
- Finish Chrome
Product Information
- Brand Metro
- MFR # 1424NC-4
- Zoro # G7467397
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 14" |
Overall Depth | 14 in |
Lip Height | 1/4 in |
Overall Width | 24 in |
Shelf Depth | 14 in |
Shelf Width | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Gray Small Plastic Storage Bin, 6PK (20395)
- SATA SPRAY EQUIPMENT L PIPELINE INST DOUBLE STAGE 544 (SQ1124932)
- ECONOCO Grid 4" Hook, White, 96PK (WTE/H4)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Blue, 14 3/4 in L (30240BLUE)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK2)
- METRO Qwikslot Shelf, 24"D x 36"W, Chrome (2436QC)
- METRO Wire Shelf, 24"D x 48"W, Green (PR2448NK3)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- METRO Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (A316C)
- Metro Wire Shelf Units