Shop All Wire Carts
Metro
Wire Cart, 24 In. W, 36 In. L, Steel
Mfr # 2SPN53ABR - 1PK/25
Zoro # G4756272
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Handle Type (2) Raised
- Number of Shelves 2
Product Information
- Brand Metro
- MFR # 2SPN53ABR - 1PK/25
- Zoro # G4756272
- UPC # 094705615829
- Country of Origin Mexico
- Category Wire Carts
Dimensions
Caster Dia. | 5" |
Overall Length | 36 in |
Overall Height | 39 in |
Lip Height | 1/4 in |
Shelf Length | 36 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 36 in x 24 in x 39 in |
Bottom Shelf Lip Height | 1/4 in |
Shelf Lip Height | 1/4 in |
Top Shelf Lip Height | 1/4 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 36 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 400 lb., 1/2" Bore Dia. (400K36)
- S&G TOOL AID SUCTION CUP (SG87360)
- BULLDOG WINCH Roller Fairlead , mid-range with 8" mount (20022)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 2200 lb. (S-CH-63DB)
- METRO Wire Cart, 18 In. W, 36 In. L, Steel (3SPN33ABR -1PK/25)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W653)
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome (4W648)
- METRO Wire Cart, 24 In. W, 36 In. L, Wire (PK1052)
- METRO Wire Cart, Chrome, 69in.H x 60in.L, Silver (1860NC-4,63UP-4,5MP-4)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x18x69 In (1ECH6)
- Metro Wire Carts