Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb
Mfr # MY2030-34G
Zoro # G5261146
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 1/2 in
- Overall Width 24 in
- Material Polymer (Shelf)
- Color Gray (Shelf), Silver (Leg)
Product Information
- Brand Metro
- MFR # MY2030-34G
- Zoro # G5261146
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 1/2 in |
Overall Width | 24 in |
Caster Width | 1 in |
Top Shelf Height | 35 3/4 in |
Shelf Length | 31 1/4 in |
Shelf Width | 23 3/8 in |
Caster Dia. | 4" |
Handle Height | 35 1/2 in |
Lip Height | 3/8 in |
Bottom Shelf Lip Height | 7/16 in |
Top Shelf Lip Height | 7/16 in |
Shelf LxW | 31-1/4 in x 23-3/8 in |
Shelf Lip Height | 7/16 in |
Overall LxWxH | 34-1/2 in x 24 in x 35-1/2 in |
Caster Wheel Dia. | 4 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 31 1/4 in, Shelf Width 23 3/8 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- CM Mid Grip Wire Rope Clip, 38 In, Steel, 2 Clips, 512 In Rope Turn Back (M2548)
- METRO High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves (BC2030-2DBL)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BL)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- Metro Utility & Storage Carts