Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb
Mfr # MY1627-34G
Zoro # G5261085
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 1/2 in
- Material Polymer (Shelf)
- Color Gray (Shelf), Silver (Leg)
Product Information
- Brand Metro
- MFR # MY1627-34G
- Zoro # G5261085
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 1/2 in |
Caster Width | 1 in |
Top Shelf Height | 35 3/4 in |
Shelf Width | 18 1/4 in |
Handle Height | 35 1/2 in |
Lip Height | 3/8 in |
Shelf Length | 28 5/16 in |
Caster Dia. | 4" |
Shelf Lip Height | 7/16 in |
Overall LxWxH | 31-1/2 in x 18-1/2 in x 35-1/2 in |
Bottom Shelf Lip Height | 7/16 in |
Caster Wheel Dia. | 4 in |
Shelf LxW | 28-5/16 in x 18-1/4 in |
Top Shelf Lip Height | 7/16 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 28 5/16 in, Shelf Width 18 1/4 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT BUMP-RELEASE HOPPER 1/2 CU YD Light Bump-Release Gray (5055BR)
- CROSBY Hammerlock Link, Gr 100, 3/4 in, 35,300 lb. (1015154)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 1/4 (PPMB1/4)
- ZORO SELECT Drum Dolly, 8" H, Steel, 2300 lb. Cap. (AI-424-MC)
- METRO High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves (BC2030-2DBL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- GLOBAL INDUSTRIAL Welded Steel Utility Cart, 2 Flush Shelves, 24Wx48L (800463)
- Metro Utility Carts