Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb
Mfr # MY2636-24G
Zoro # G5261173
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 40 1/2 in
- Overall Width 28 in
- Material Polymer (Shelf)
- Color Gray (Shelf), Silver (Leg)
Product Information
- Brand Metro
- MFR # MY2636-24G
- Zoro # G5261173
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37 in |
Overall Length | 40 1/2 in |
Overall Width | 28 in |
Shelf Length | 37 in |
Handle Height | 35 1/2 in |
Caster Width | 1 in |
Top Shelf Height | 36 5/8 in |
Lip Height | 3/8 in |
Caster Dia. | 5" |
Shelf Width | 27 5/8 in |
Shelf Lip Height | 7/16 in |
Top Shelf Lip Height | 7/16 in |
Bottom Shelf Lip Height | 7/16 in |
Shelf LxW | 37 in x 27-5/8 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 40-1/2 in x 28 in x 37 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 37 in, Shelf Width 27 5/8 in, Top Shelf Height 36 5/8 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00710)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A6E10B4C2P6)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- METRO High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves (BC2030-2DBL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- METRO Cart, Utility, 3 Shelf, Gray For Intermetro - Part# Bc1627-34G-Sr (BC1627-34G-SR)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- Metro Utility Carts