Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb
Mfr # MY1627-24G
Zoro # G5269117
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 1/2 in
- Material Polymer (Shelf)
- Color Gray (Shelf), Silver (Leg)
Product Information
- Brand Metro
- MFR # MY1627-24G
- Zoro # G5269117
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 1/2 in |
Lip Height | 3/8 in |
Caster Dia. | 4" |
Top Shelf Height | 35 3/4 in |
Shelf Width | 18 1/4 in |
Handle Height | 35 1/2 in |
Shelf Length | 28 5/16 in |
Caster Width | 1 in |
Shelf Lip Height | 7/16 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 31-1/2 in x 18-1/2 in x 35-1/2 in |
Top Shelf Lip Height | 7/16 in |
Shelf LxW | 28-5/16 in x 18-1/4 in |
Bottom Shelf Lip Height | 7/16 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 28 5/16 in, Shelf Width 18 1/4 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5H)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 57BF (S57)
- MAGLINER NO 11 HANDLE FOR LSS 34599M (301000)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65145-IP)
- METRO Utility Cart, Wire, 2 Shelves, 375 lb (MW605)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- DURHAM MFG Carts, Low Deck Service Truck, 30"x48", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-3048-2-2K-95)
- Metro Utility Carts