Shop All Utility Carts
Metro
Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb
Mfr # 65145-IP
Zoro # G4754915
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 48 in
- Overall Width 24 in
- Material Steel
- Color Silver
Product Information
- Brand Metro
- MFR # 65145-IP
- Zoro # G4754915
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 42 in |
Overall Length | 48 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Caster Width | 1-1/4 in |
Caster Dia. | 5 in |
Lip Height | 1/8 in |
Shelf Length | 48 in |
Top Shelf Height | 42 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 48 in x 24 in x 42 in |
Writing Shelf LxW | 48 in x 24 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 600 lb, Steel Material, 16 ga Gauge, Galvanized Finish, Silver Color, Overall Length 48 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 300 lb, Shelf Length 48 in, Shelf Width 24 in, Adjustable Increments 1 in, Top Shelf Height 42 in, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 1/32 In, Copper, PK25 (2VKA2)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (400K63)
- METRO Cart, Utility, 3 Shelf, Gray For Intermetro - Part# Bc1627-34G-Sr (BC1627-34G-SR)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- METRO Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves (MQUC2436G-35)
- METRO High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves (BC2030-2DBL)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- Metro Utility & Storage Carts