Shop All Stem Casters
Metro
Swivel Stem Caster w/Brake, Rubber, 300 lb
Mfr # 5MPBX
Zoro # G8704631
product price: $42.50
/ea
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Wheel Width 1 1/4 in
- Load Rating 200 lb
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Polyurethane
Product Information
- Brand Metro
- MFR # 5MPBX
- Zoro # G8704631
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Stem Length | 2 3/16 in |
Overall Height | 6 3/32 in |
Stem Dia. | 53/64 in |
Wheel Dia. | 5 in |
Description
Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Friction Ring, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUF-TUG Y Pull Cable, Rope Dia 3/16 In (TT-Y-PC)
- TOUGH GUY Tilt Truck, Utility, 1/2 cu. yd., 450 lb. (21VK50)
- DC CARGO 5' Black E-Track Kit - 4 Rails + Tie-down Accessories (5HETP4KIT4)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-244)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement Set (LAK-SCC-SSSQ20S514-PPUB-91630-2)
- Metro Stem Casters