Shop All Stem Casters
Metro
Swivel Stem Caster w/Brake, 5 in., 300 lb.
Mfr # 5PCB
Zoro # G4793765
product price: $63.50
/ea
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 3/8 in
- Load Rating 300 lb
Product Information
- Brand Metro
- MFR # 5PCB
- Zoro # G4793765
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 3/8 in |
Stem Length | 2 3/16 in |
Stem Dia. | 27/32 in |
Wheel Dia. | 5 in |
Overall Height | 6 3/32 in |
Caster Stem Size | 27/32 in x 2-3/16 in |
Description
Replacement Caster for Wire Shelving, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 3/8 in Mounting Height, Delrin, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Nickel Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Round Electrical Cable, SO, 16/3c, 1 Ft L (GR99160302)
- TRI-ARC 156 in H Steel All Direction Ladder, 12 Steps (KDED112246)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y351)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel/Brake Stem Caster (5PCBX)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- CASTERHQ 2" LOW PROFILE STEM CASTER, POLYOLEFIN WHEEL, GRIP RING- PN, 01PO20 (01PO20AB8191YY)
- Metro Stem Casters