Shop All Stem Casters
Metro
Swivel Stem Caster w/Brake, 5 in., 300 lb.
Mfr # 5MPB
Zoro # G8704604
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 1/16 in
- Load Rating 300 lb
Product Information
- Brand Metro
- MFR # 5MPB
- Zoro # G8704604
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2 3/16 in |
Overall Height | 6 3/32 in |
Stem Dia. | 27/32 in |
Wheel Dia. | 5 in |
Caster Stem Size | 27/32 in x 2-3/16 in |
Description
Swivel Stem Caster, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Winch Strap with Wire Hook, 250WH (250WH)
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 5/16" (RF639)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 440 lb. (16V341)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Swivel/Brake Stem Caster (5PCBX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Caster (5PCX)
- ECONOCO Four 2 In. rubber casters, 1 In. x 5/16 In. Dia. (ACT4041SET)
- Metro Casters