Shop All Stem Casters
Metro
Swivel Stem Caster
Mfr # 5PCXM
Zoro # G700488013
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Polymer
- Overall Width 2 3/4 in
- Finish Nickel-Plated
- Overall Height 8 9/16 in
- Includes Bumper
Product Information
- Brand Metro
- MFR # 5PCXM
- Zoro # G700488013
- UPC # 041105385234
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 8 9/16 in |
Caster Mounting Height | 6 3/8 in |
Caster Stem Length | 2 3/16 in |
Caster Wheel Diameter | 5 in |
Details
Caster Frame Material | Polymer |
Finish | Nickel-Plated |
Includes | Bumper |
Caster Wheel/Tread Material | Polyurethane |
Color | Gray |
Compatible Manufacturer Model Number | Industrial Plastic Shelving Racks |
Caster Wheel Type | Tread on Core |
Caster Mounting Type | Stem |
Description
Caster Wheel Type Tread on Core, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Polymer, Caster Mounting Height 6 3/8 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Gray, Nickel-Plated, Overall Height 8 9/16 in, Overall Width 2 3/4 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks, Includes Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- BALLYMORE Safety Rolling Ladder, Steel, 100 in.H (103214G)
- CASTERHQ Hvy Dty Polyurethane Swivel Casters W/ Brakes, 6"x2" Size, PK4 (HD6660-01-PCI-TLB-V-S04)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel/Brake Stem Caster (5PCBX)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30719)
- Metro Casters