Shop All Wire Shelf Accessories
Metro
Stackable Ledge, D x 48"W x 4"H, Chrome
Mfr # L48N-4C-1PK
Zoro # G3853893
product price: $27.89
/ea
$27.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 1/2 in
- Width 48"
- Overall Height 4 in
- Height 4"
- Material Steel
Product Information
- Brand Metro
- MFR # L48N-4C-1PK
- Zoro # G3853893
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 1/2 in |
Overall Width | 48 in |
Width | 48" |
Overall Height | 4 in |
Height | 4" |
For Shelf Width | 48 in |
Details
Item | Ledge |
Material | Steel |
Color | Silver |
Finish | Chrome |
For Use With | Metro Super Erecta Shelving |
Includes | (1) Stackable Shelf Ledge |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Width 48 in, Includes (1) Stackable Shelf Ledge, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, Yellow, 18 1/2 in L (QP1887YL)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, Clear, 11 1/2 in L, 3 PK (725-20)
- IRIS USA Storage Box, Stack and Pull, 53.65Qt, PK6 (100245)
- QUANTUM STORAGE SYSTEMS Cabinet With 60 Plastic Drawers, Black (PDC-60BK)
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- METRO Wire Shelf 24"x30", Chrome Plated (2430NC)
- METRO Wire Shelf 14"x36", Chrome Plated (1436NC)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- Metro Wire Shelf Accessories