Shop All Wire Shelf Units
Metro
Solid Shelf, 24"D x 36"W, Silver
Mfr # 2436FG
Zoro # G6104201
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Depth 24"
- Material Steel
- Color Silver
- Finish Zinc-Plated
Product Information
- Brand Metro
- MFR # 2436FG
- Zoro # G6104201
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Overall Depth | 24 in |
Lip Height | 1/8 in |
Overall Width | 36 in |
Overall Height | 1 1/2 in |
Description
Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 36 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- GLOBAL INDUSTRIAL 7' High T Post, Gray, 2PK (790CP111)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Solid Shelf, 24"D x 24"W, Silver (2424FG)
- METRO Wire Shelf, 14"D x 30"W, Chrome (1430NC)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424NC)
- METRO Wire Shelf, 24"D x 48"W, Green (2448NK3)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- Metro Wire Shelf Units