Shop All Wire Shelf Units
Metro
Solid Shelf, 14"D x 42"W, Silver
Mfr # 1442FS-4
Zoro # G8667784
Free Shipping & Returns
$924.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Depth 14"
- Material Aluminum, Stainless Steel
- Color Silver
- Finish Stainless steel
Product Information
- Brand Metro
- MFR # 1442FS-4
- Zoro # G8667784
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 14" |
Overall Depth | 14 in |
Overall Width | 42 in |
Lip Height | 1/8 in |
Overall Height | 1 1/2 in |
Description
Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 42 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UFE2)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- NEXEL Poly-Z-Brite, 3 Tier, Single Station Microwave Shelving, 24W x 18D x 34H (806449S)
- Metro Wire Shelf Units