Shop All Wire Shelf Units
Metro
Shelf, Wire , Sup Adj, 24X48, Chrm
Mfr # A2448NC
Zoro # G702225296
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metro
- MFR # A2448NC
- Zoro # G702225296
- Country of Origin United States
- Category Wire Shelf Units
Description
Color: Silver | Black Post Cups ;Material: Steel | Plastic Post Cups ;Length: 48" | 1219 Mm ;Width: 24" | 610 Mm ;Capacity: 363 Kg | 800 Lbs ;Includes: (4) 2Pc Post Cups, Release Handle ;Plating: Chrome-Plated ;Depth: 1 1/2" | 38 Mm ;Note: Recommend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- ECONOCO Cube Waterfall 18"L Chrome, 16ga, 24PK (RH/7B)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FS)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- METRO Solid Shelf, 24"D x 48"W, Silver (2448FG-4)
- METRO Solid Shelf, 24"D x 24"W, Silver (2424FG)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- OLYMPIC 24 in x 30 in Green Epoxy Coated Wire Shelf (J2430K)
- Metro Wire Shelf Units