Shop All Shelving & Rack Accessories
Metro
Shelf Divider 36"W x 8"H, Steel
Mfr # DD36C
Zoro # G3728046
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 2 in
- Overall Height 8 in
- Standards NSF
Product Information
- Brand Metro
- MFR # DD36C
- Zoro # G3728046
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 8 in |
Overall Width | 36 in |
Depth | 1/2" |
Width | 36" |
Height | 8" |
For Shelf Depth | 36 in |
For Shelf Width | 36 in |
Details
Item | Shelf Divider |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | Metro Super Erecta Wire Shelving |
Includes | (1) Shelf Divider |
Finish | Chrome |
Description
Shelf Divider, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Includes (1) Shelf Divider, Overall Depth 2 in, Overall Height 8 in, Overall Width 36 in, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Tier, (1) Wide, Sand (STS-121836-ASD)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress C/W x 1" Part A Camlock Adapter (B700429)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3A-HG)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- METRO Caster, Stem , 5" Poly, Swivel (5PCX)
- METRO Shelf Divider 24"W, Green, 6PK (DD24K3)
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 (HK23C)
- METRO Post, Caster , 74", Chrome Pltd (74UP)
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- Metro Shelving & Rack Accessories