Shop All Wire Cart Accessories
Metro
Shelf, Chrome, 12X48, Ea
Mfr # 1248C
Zoro # G0993575
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 800 lb
- Number of Shelves 1
- Color Silver
- Wire Shelf Adjustment Type Split Sleeve
Product Information
- Brand Metro
- MFR # 1248C
- Zoro # G0993575
- Country of Origin Mexico
- Category Wire Cart Accessories
Details
Material | Steel |
Load Capacity | 800 lb |
Item | Wire Shelf |
Number of Shelves | 1 |
Color | Silver |
Wire Shelf Adjustment Type | Split Sleeve |
Adjustment Type | Split Sleeve |
Item - Wire Shelves | Wire Shelf |
Wire Shelving Material | Steel |
Finish | Chrome |
Wire Shelving Finish | Chrome Plated |
NSF Certified | Yes |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Location Top, Number of Shelves 1, Load Capacity 800 lb, Yes NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD (#5.5) 11/64 in. x 200 ft. White Nylon Diamond Braid Starter Cord (644891TV)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.00234)
- HARRINGTON Trolley, Steel, 4000 lb. (PTF2020)
- BIL-JAX Side Bracket - Angle Iron Hanger w/Tube End - #6 - 24" (0039-724-6)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Wire Cart Accessories