Shop All Wire Shelf Accessories
Metro
S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome
Mfr # 9995Z
Zoro # G4179847
original price:
$4.37
5% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3/4 in
- Overall Width 5/8 in
- Width 23/32"
- Overall Height 1 3/8 in
- Depth 5/8"
Product Information
- Brand Metro
- MFR # 9995Z
- Zoro # G4179847
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 3/4 in |
Overall Width | 5/8 in |
Width | 23/32" |
Overall Height | 1 3/8 in |
Depth | 5/8" |
Height | 1-3/8" |
Details
Description
Shelf S Hook, Overall Depth 3/4 in, Overall Height 1 3/8 in, Overall Width 5/8 in, Silver, Chrome, Steel, Super Erecta Shelving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 731 lbs, 75 minute Fire Rating, 48 Long Guns (PS48-BZT-75E)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPH6)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- METRO Wire Shelf 24"x72", Chrome Plated (A2472NC)
- METRO 4"H Shelf Side Ledge For Open Wire Shelving - 18" (L18N-4C)
- METRO Foot Plate, Silver (9993Z.)
- METRO Shelf Divider, 18"D x 18"W x 8"H, Chrome (DD18C-1PK)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- CHADKO Translucent Shelf Liner 36 x 18 (GSM 4)
- Metro Wire Shelf Accessories