Shop All Stem Casters
Metro
Rigid Stem Caster, H5 In, 18 In Channel, PR
Mfr # 5MPRGSA-18
Zoro # G7067383
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- Overall Width 1 1/2 in
- Overall Height 5 in
- For Use With Metro Super Erectra Mobile Posts
- Load Capacity 300 lb
Product Information
- Brand Metro
- MFR # 5MPRGSA-18
- Zoro # G7067383
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 5 in |
Caster Mounting Height | 6 1/16 in |
Caster Stem Diameter | 27/32 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
For Shelf Depth | 18 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
For Use With | Metro Super Erectra Mobile Posts |
Load Capacity | 300 lb |
Includes | Donut Bumper and 18" Rigid Channel |
Material | High Modulus Rubber |
Caster Wheel/Tread Material | Polyurethane |
Caster Sub-Type | Rigid |
For Use With Mfr. Model Number | 5MPRGSA-18 |
Caster Wheel Type | Standard |
Caster Mounting Type | Stem |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Anchor Shackle, 9000 Lb Load, 58 In, 34 In Screw Pin, Orange Powder Coated (M651P)
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 8Ftx10Ft (G1MM8-10)
- GENERAL WORK PRODUCTS 3 Strand Twisted Polypropylene Rope Monofilament, Int'l ORG1/4 (PPMIO1/4)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 43 High Test Chain, Bright, 75' per Round Pail (T0181613)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel/Brake Stem Caster (5PCBX)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-WA-516-4)
- Metro Stem Casters