Shop All Wire Cart Accessories
Metro
Push Handle, 36 in. L x 1 in. W x 1 in. H
Mfr # PH36NC
Zoro # G2359360
product price: $37.50
/ea
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 36"
- Overall Width 36 in
- Material Steel
- Finish Chrome
Product Information
- Brand Metro
- MFR # PH36NC
- Zoro # G2359360
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 36" |
Overall Width | 36 in |
Overall Depth | 2 in |
Details
Material | Steel |
Item | Push Handle |
Finish | Chrome |
For Use With | Super Erecta Units |
Includes | Split Sleeves |
Compatible Product Type | Super Erecta Shelving |
Description
Push Handle, Overall Depth 2 in, Overall Height 1 1/2 in, Overall Width 36 in, Steel, Chrome, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- DAYTON Swivel Wheels (MH29PH1605G)
- HAMILTON Duralast Wheel, 8X4 1-15/16Pb (W-840-DL-1-15/16)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- Metro Wire Cart Accessories