Shop All Wire Cart Accessories
Metro
Push Handle, 30 in. L x 1 in. W x 1 in. H
Mfr # PH30NC
Zoro # G2359379
product price: $32.50
/ea
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 30"
- Overall Width 30 in
- Material Steel
- Finish Chrome
Product Information
- Brand Metro
- MFR # PH30NC
- Zoro # G2359379
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 30" |
Overall Width | 30 in |
Overall Depth | 2 in |
Details
Material | Steel |
Item | Push Handle |
Finish | Chrome |
Includes | Split Sleeves |
For Use With | Super Erecta Units |
Compatible Product Type | Super Erecta Shelving |
Description
Push Handle, Overall Depth 2 in, Overall Height 1 1/2 in, Overall Width 30 in, Steel, Chrome, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 7/16 cu. yd., 250 lb. Cap, Gray (36FK90)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- VESTIL Railing Gate P-Shaped 48x36 Yellow (VDKR-G4)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb (LMDA-TPA 50KF-FI)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- Metro Utility & Storage Carts