Shop All Wire Cart Accessories
Metro
Push Handle, 18 in. L x 1 in. W x 1 in. H
Mfr # PH18NS
Zoro # G2359345
product price: $71.00
/ea
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 18"
- Overall Width 18 in
- Material Stainless Steel
- For Use With Super Erecta Units
Product Information
- Brand Metro
- MFR # PH18NS
- Zoro # G2359345
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 18" |
Overall Width | 18 in |
Overall Depth | 2 in |
Details
Material | Stainless Steel |
Item | Push Handle |
For Use With | Super Erecta Units |
Finish | Stainless Steel |
Includes | Split Sleeves |
Compatible Product Type | Super Erecta Shelving |
Description
Push Handle, Overall Depth 2 in, Overall Height 1 1/2 in, Overall Width 18 in, Stainless Steel, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Gantry Sling Rack, Stationary, Portable (SLR-UM-6)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386Q)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX74)
- WERNER Extension Ladder Leveler, Aluminum (PK70-1)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Utility & Storage Carts