Shop All Shelving & Rack Accessories
Metro
Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8
Mfr # PGHK6K3
Zoro # G9514111
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Overall Depth 7 5/8 in
- Overall Height 5 5/8 in
- Shelf Capacity 5 lb
Product Information
- Brand Metro
- MFR # PGHK6K3
- Zoro # G9514111
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 7 5/8 in |
Overall Height | 5 5/8 in |
Overall Width | 1 1/4 in |
Height | 5-5/8" |
Depth | 7-5/8" |
Width | 1-1/4" |
Overall WxDxH | 1 1/4 in x 7 5/8 in x 5 5/8 in |
Details
Item | Hook |
Color | Green |
Material | Steel |
Shelf Capacity | 5 lb |
Finish - Shelving and Racks | Epoxy Coated |
For Use With | Metro Smartwall G3 Productivity System |
Finish | Epoxy Coated |
Includes | 6 in Pronged Hook |
Load Capacity | 50 lb |
Description
Hook, Overall Depth 7 5/8 in, Overall Height 5 5/8 in, Overall Width 1 1/4 in, 50 lb Load Capacity, Steel, Green, Epoxy Coated, 6 in Pronged Hook, Hanging Mounting Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Blue Plastic Lid (35191BLUE)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3072)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- METRO Wire Shelf Post 33"H, Steel (MX33UP)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- METRO Industrial Plastic Shelving Wedges (MQ9985)
- METRO Rack, Drying , 34 Slots, Epoxy (MTR2448XE)
- ECONOCO Spiral Costumer (K29)
- Metro Shelving & Rack Accessories