Shop All Utility Carts
Metro
Polymer Utility Cart with Deep Lipped Plastic Shelves, Raised, 3 Shelves, 400 lb
Mfr # BC2636-3DBL
Zoro # G3204302
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 39 1/2 in
- Overall Width 27 in
- Material Polymer
- Color Black (Shelf), Silver (Leg)
Product Information
- Brand Metro
- MFR # BC2636-3DBL
- Zoro # G3204302
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 41 in |
Overall Length | 39 1/2 in |
Overall Width | 27 in |
Caster Width | 1 in |
Lip Height | 2 3/4 in |
Top Shelf Height | 33 1/4 in |
Shelf Length | 39 1/2 in |
Caster Dia. | 4" |
Handle Height | 35 1/2 in |
Shelf Width | 27 in |
Shelf LxW | 39-1/2 in x 27 in |
Overall LxWxH | 39-1/2 in x 27 in x 41 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 2 3/4 in |
Top Shelf Lip Height | 2 3/4 in |
Bottom Shelf Lip Height | 2 3/4 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 39 1/2 in, Shelf Width 27 in, Top Shelf Height 33 1/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Raised, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Kit for MP-12F (2LEE3)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 20Ft. Lift (2231A)
- BIL-JAX Pro-Jax - Adjustable Leg w/Pad (0127-138)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BL)
- LDS INDUSTRIES LDS Shuter CT-HD Steel Adjustable Shelf Utility Cart 35" x 20" 800 Lb Capacity (1010639)
- Metro Utility Carts